6 ft. Long Handled Dipper 16 oz.
6 ft. Long Handled Dipper 16 oz.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These dippers will not rust or corrode and provide excellent chemical resistance
- Twelve foot handled versions feature 2 piece screw-together design for easier transportation
- For easy sampling from tanks, lakes, manholes, clarifiers and other locations
Specifications
- Capacity:
- 16 oz
- Diameter:
- 1-1/8 in
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Size:
- 500 ml