6 FT Single MALE X Female FOAM FILL POLE

Part #SFF6  |  Manufacturer Part #FF-6

Type:

Pole Extension
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pole designed specifically for the Drop Manhole Bridge
  • Pole is 6 foot male x female used as an extension

Documents

Specifications

End Connection 1: Male

End Connection 2: Female

End Connections: Male x Female

Length: 6 ft

Material: Fiberglass

Type: Pole Extension