6 ga Thin Stranded Copper Wire in Black

Part #THHN6STRBK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Cable or Wire Type: THHN

Color Finish: Black

Color Finish Category: Blacks

Gauge: 6

Material: Copper

Volts: 600V