6 in. 150# Carbon Steel Lug Butterfly Valve with RTFE Seat and Lever Operator and Stainless Steel Disc

Part #F1DA12DRTGHU  |  Manufacturer Part #1DA12DRTGHU

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME Class 150

Clean Bagged: No

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

Maximum Temperature: 500

Minimum Temperature: -100

NSF Certified: No

Pressure Class: 150#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: RTFE

Valve Size: 6 in

Valve Type: Butterfly Valve