6 in. 150# Red Rubber Roll Groove Flange Kit

Part #SUFKKRRU18  |  Item #3570094  |  Manufacturer Part #FRP08-06Z

Call for Pricing EACH

Fitting Sizes

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: [ASME B16.21, ASME B18.2.1]

ASTM Specifications: [ASTM A-563, ASTM D-1330]

AWWA Specifications: AWWA C-110

CARB OTC LEED Compliant: No

Coating: Zinc Plated

Color Finish: Red

Color Finish Category: Reds

Fitting Size 1: 6 in

Fitting Sizes: 6 in

GSA Approved: No

IAPMO Listed: No

Material: Rubber

NSF Certified: No

Pressure Class: 150#

Product Type: Flange Package