6 in. 24 ga 90 Degree Duct Elbow
6 in. 24 ga 90 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
- Adjustable elbow
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 6 in
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 24 ga
- Material:
- Steel
- Vent Duct Shape:
- Round