6 in. 24 ga 90 Degree Duct Elbow

You last purchased this on
 

6 in. 24 ga 90 Degree Duct Elbow

This product requires certification to purchase.
You last purchased this on
 

6 in. 24 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMA924U
  • Item #3080918
  • Manufacturer Part #RX530624
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Adjustable elbow
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Duct Elbow Type:
Adjustable
Duct Size:
6 in
Elbow Degree:
90 DD
Gauge (metal):
24 ga
Material:
Steel
Vent Duct Shape:
Round