6 in. 28 ga Wall Cap with Stop Screen

Part #SHMWCSSD28U  |  Manufacturer Part #5596.06

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Gauge: 28

Material: Galvanized Steel

UL Listed: No