6 in. 316 Stainless Steel Stud Bolt & Nut Set

SS316SBASU

Length

6 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Length
6 in
Material
Stainless Steel
Material Type
316

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday