6 in. 6-Hole Stainless Steel Filled Set

Part #T1LB656TSIL  |  Manufacturer Part #1LB656TSIL

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 6 in

Material: Stainless Steel

Material Type: 316 SS