6 in. 600# 304L Stainless Steel and Graphite Spiral Gasket
6 in. 600# 304L Stainless Steel and Graphite Spiral Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 6 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Type:
- SWG6004GIRU
- UL Listed:
- No