6 in. Aluminum Dryer Vent
Part #SHMDVHU | Item #3081367 | Manufacturer Part #AX7406
Call for Pricing
EACH
Fits Pipe Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Damper to prevent backdraft
Documents
Specifications
Fits Pipe Size: 6 in
Material: Aluminum
Type: SHMDVHU