6 x 19 in. Grooved Schedule 10 Steel Pipe

You last purchased this on
 

6 x 19 in. Grooved Schedule 10 Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

6 x 19 in. Grooved Schedule 10 Steel Pipe

  • Fast #
  • Part #TIBPRGRA795U
  • Item #7005289
  • Manufacturer Part #0074010
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-795
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Length:
19 in
Material:
Steel
Origin:
Domestic
PipeTubing Size:
6 in
Schedule Class:
10
UL Listed:
Yes