6 in. Sch. 30 A53B ERW Pipe SRL Single Random Length Black Carbon Steel

You last purchased this on
 

6 in. Sch. 30 A53B ERW Pipe SRL Single Random Length Black Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

6 in. Sch. 30 A53B ERW Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #GBPPEA53B250U
  • Item #1894369
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade B
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled x Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
6 in
Schedule Class:
80
Wall Thickness:
0.25 in