6 in. 150# Domestic Blind Raised Face Carbon Steel Weld Flange
6 in. 150# Domestic Blind Raised Face Carbon Steel Weld Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- API:
- API 590
- ASME:
- ASME B16.48
- Application:
- Chemical, Energy, Oil and Gas, Pulp and Paper
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Flange Type:
- Blind, Raised Face
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No