6 in. 300# CS A105N RF Blind Flange Forged Steel Raised Face

You last purchased this on
 

6 in. 300# CS A105N RF Blind Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

6 in. 300# CS A105N RF Blind Flange Forged Steel Raised Face

  • Fast #
  • Part #G300RFBFUE
  • Item #4276676
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Flange Type:
Blind, Raised Face
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
No