6 in. Blind 300# Low Residual Double Raised Face Carbon Steel Flange

Part #G300RFDFBFLRU  |  Manufacturer Part #300RFDFBFLRU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #G300RFDFBFLRUMfr. Part #300RFDFBFLRU

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Blind

End Connection 2: Blind

End Connections: Blind

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Flange Type: [Raised Face, Blind]

Material: Carbon Steel

Pressure Class: 300#

Type: G300RFDFBFLRU