6 in. Blind 300# Low Residual Raised Face Carbon Steel Flange

G300RFBFLRU

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    G300RFBFLRF

    Manufacturer Part #: I300RFBFLRF

  • 1 in

    G300RFBFLRG

    Manufacturer Part #: I300RFBFLRG

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Flange Type
Blind, Raised Face
Material
Carbon Steel
Pressure Class
300#

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday