6 in. Butt Fusion and IPS DR 9 Straight HDPE Molded Cap
Part #PEI9BCAPU | Item #3616228
$
49.18
EACH
(Pricing is for 6 in)
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: [Butt Fusion, IPS]
End Connections: Butt Fusion;IPS
FM Approved: No
Fitting Size 1: 6 in
Fitting Sizes: 6 in
Fitting Type: Straight
Material: Plastic
Material Type: HDPE
NSF Certified: No
Schedule Class: DR 9