6 in. Butt Fusion IPS Straight DR 11 MDPE 45 Degree Elbow for PE2406 Pipe

You last purchased this on
 

6 in. Butt Fusion IPS Straight DR 11 MDPE 45 Degree Elbow for PE2406 Pipe

This product requires certification to purchase.
You last purchased this on
 

6 in. Butt Fusion IPS Straight DR 11 MDPE 45 Degree Elbow for PE2406 Pipe

  • Fast #
  • Part #MPEI11B4U
  • Item #851004
  • Manufacturer Part #691060625000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1599, ASTM D-1598, ASTM D-638, ASTM D-2513, ASTM D-3261, ASTM D-3350, ASTM F-714
Brand Model Compatibility:
PE2406 Pipe
CSA Certified:
Yes
Clean Bagged:
No
Color Finish Name:
Yellow
Elbow Degree:
45 DD
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
MDPE
Maximum Temperature:
73
NSF Certified:
Yes
Schedule Class:
SDR 11
UL Listed:
No