6 in. Butt Fusion Socket Straight SDR 11 MDPE 90 Degree Elbow for PE2406 Pipe

Part #MPEI11B9U  |  Item #851029  |  Manufacturer Part #10009792

$ 80.51 EACH
(Pricing is for 6 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #MPEI10B9HItem #1265043Mfr. Part #6910056

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.94 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #MPEI11B9FItem #851022Mfr. Part #6916262

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.72 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MPEI11B9GItem #851023Mfr. Part #6911354

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.52 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPEI11B9HItem #1264364Mfr. Part #690121223000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.18 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPEI11B9JItem #1265034Mfr. Part #6911356

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.29 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MPEI11B9KItem #851026Mfr. Part #6912133

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.19 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #MPEI11B9MItem #1265055Mfr. Part #6911433

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.30 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #MPEI11B9PItem #1265061Mfr. Part #6912158

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.78 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #MPEI11B9UItem #851029Mfr. Part #10009792

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 80.51 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MPEI11S9GItem #3411477Mfr. Part #690010123000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.09 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPEI11S9JItem #1264354Mfr. Part #690151523000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.92 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: HDPE Pipe

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Butt Fusion

End Connection 2: Butt Fusion

End Connections: Butt Fusion

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

Material Type: MDPE

NSF Certified: No

Schedule Class: SDR 11