6 in. Butt Weld Schedule 10 304L Stainless Steel Short Radius 90 Degree Elbow

Part #IS14LWSR9U  |  Item #1323189

$ 132.90 EACH
(Pricing is for 6 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #IS14LWSR910Item #3469247

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 479.70 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #IS14LWSR912Item #3082520Mfr. Part #01408-192

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 599.70 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS14LWSR9HItem #1323183

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.40 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS14LWSR9JItem #1323184

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.30 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS14LWSR9KItem #410476

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.80 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS14LWSR9LItem #3948787

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.60 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS14LWSR9MItem #1323185

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.80 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS14LWSR9PItem #1323186

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.60 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #IS14LWSR9SItem #1323187

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 155.10 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #IS14LWSR9UItem #1323189

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 132.90 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #IS14LWSR9XItem #1845175

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 166.20 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ANSI Specifications: ANSI B16.9

ASTM Specifications: ASTM A-403-WPW

Elbow Degree: 90

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: [Straight, Short Radius]

Material: Stainless Steel

Material Type: 304L

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: 10