6 in. Butt Weld Schedule 40 304L Stainless Steel Long Radius 45 Degree Elbow
6 in. Butt Weld Schedule 40 304L Stainless Steel Long Radius 45 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 150-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ANSI:
- ANSI B16.9
- ASME:
- ASME SA-403
- ASTM:
- ASTM A-403
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow, Long Radius
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Schedule Class:
- 40