6 in. C110 Full Body Mechanical Joint Accessory Pack

Part #FBAPU  |  Manufacturer Part #461173

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 6 in

Fitting Size 1: 6 in

Fitting Sizes: 6 in