6 in. Carbon Steel Ball Valve

Part #NF510CSR66FSU  |  Manufacturer Part #NG1040K

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vented ball
  • Mounting pad
  • Blowout-proof stem
  • Valve pressure rating 285 psi 19.7 bar non-shock cold working pressure
  • Conventional port
  • Fire safe
  • Locking handle or manual gear operator
  • Class 150 flanged end connections

Specifications

End Connection 1: Flanged

MSS Specifications: MSS SP-25, MSS SP-72

Material: Carbon Steel

Type: NF510CSR66FSU

Valve Body Style: 1 piece

Valve Operator: Lever

Valve Port Opening: Standard Port

Valve Seat Material: Teflon™

Valve Size: 6 in

Valve Stem: Non-rising