6 in. Carbon Steel Butt Weld Standard Globe Valve

Part #VB0074C02TYU  |  Manufacturer Part #B14-0074C-02TY

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • Non-rotating stem ensures low torque operation and prevents torsional damage of the packing
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
  • Butt Weld, 150 Class, Stop Globe, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6, Stem: 13Cr (410)

Documents

Specifications

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Material: Carbon Steel

Type: VB0074C02TYU

Valve Bonnet Type: Bolted

Valve Disc Material: CR 13

Valve Operator: Wheel Handle

Valve Size: 6 in

Valve Stem: Standard

Valve Type: Globe Valve