6 x 0.109 in. OD Tube 12 ga Carbon Steel Tubing

You last purchased this on
 

6 x 0.109 in. OD Tube 12 ga Carbon Steel Tubing

This product requires certification to purchase.
You last purchased this on
 

6 x 0.109 in. OD Tube 12 ga Carbon Steel Tubing

  • Fast #
  • Part #ICST12GU
  • Item #4446762
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Gauge (metal):
12 ga
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
6 in
Wall Thickness:
0.109 in