6 in. Center Pull in Satin Nickel
This product has been replaced by
Manufacturer Part #564641
6 in. Center Pull in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall length: 6" with 3-3/4" C.C.
- Includes mounting hardware
- Satin Nickel
- For residential light duty use on cabinets and drawers
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Pull
- Length:
- 6 in
- Material:
- Steel