6 in. Clamp 304 Stainless Steel Cross

You last purchased this on
 

9MP 6 in. Clamp 304 Stainless Steel Cross

This product requires certification to purchase.
You last purchased this on
 

9MP 6 in. Clamp 304 Stainless Steel Cross

  • Fast #
  • Part #G9MP74U
  • Item #4829686
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Beverage, Dairy Processing, Food, Sanitary
Clean Bagged:
No
Collection:
9MP
Color Finish Name:
Polished No. 7
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connection 4:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Size 4:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cross, Straight
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure Class:
7#
UL Listed:
No
Weight:
12 lb