6 in. Clamp x Butt Weld 304L Stainless Steel Short Ferrule

Part #G14WMP74U

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Fits Pipe Size: 6 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L