6 in. Cast Copper 150# Companion Flange
6 in. Cast Copper 150# Companion Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 125# class
- Sweat
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Cast copper
Specifications
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Female Sweat
- End Connections:
- Flanged x Female Sweat
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Companion Flange
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper
- Pressure Class:
- 150#