6 in. Copper 45° Elbow (Clean & Bagged, 6-1/8 in. OD)

You last purchased this on
 

6 in. Copper 45° Elbow (Clean & Bagged, 6-1/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

6 in. Copper 45° Elbow (Clean & Bagged, 6-1/8 in. OD)

  • Fast #
  • Part #CBC4U
  • Item #441252
  • Manufacturer Part #9043800CB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • The fitting provides a means of changing the pipe line direction by 45 degrees
  • ISO 9001 certified
  • Dezincification resistant
  • In addition to its inherent qualities of beauty, durability and low maintenance
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372, ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75
Application:
Medical Gas
Clean Bagged:
Yes
Diameter - Outside:
6-1/8 in
Elbow Degree:
45 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes