6 in. CPVC EPDM Lever Handle Butterfly Valve

Part #S722311060C  |  Manufacturer Part #722311-060C

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

Material: Plastic

Material Type: CPVC

Maximum Pressure: 150 psi

Maximum Temperature: 200

NSF Certified: No

Pressure Class: 150#

Schedule Class: 80

UL Listed: No

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 6 in

Valve Type: Butterfly Valve