6 in. DIPS 160# Straight SDR 11 Fabricated HDPE Cross

Part #PED11FCRSU  |  Item #3404697

$ 277.50 EACH
(Pricing is for 6 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #PED11FCRS12Item #3039221

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 687.09 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #PED11FCRSUItem #3404697

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 277.50 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #PED11FCRSXItem #3404812

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 344.10 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: DIPS

End Connection 2: DIPS

End Connection 3: DIPS

End Connection 4: DIPS

End Connections: DIPS

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Size 4: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Pressure Class: 160#

Schedule Class: SDR 11

UL Listed: No