6 in. Duct Round Takeoff Galvanized Steel in Round Duct

Part #SHMTTOG1RU  |  Item #3643390  |  Manufacturer Part #308SG6

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tabs are 3/4" long can be used with 1" - 1 1/2" duct board or Metal
  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Collar is attached by using a colatch bead system
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 6 in

Duct Shape: Round

Gauge: 30

Height: 6 in

Length: 6 in

Material: Galvanized Steel

Type: SHMTTOG1R