6 in Duct Square-To-Round

Part #SHMIBGSOR610UXU  |  Manufacturer Part #890-1-SGR600-061008

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Duct Size: "6 in"

Length: 10 in

Width: 8 in