6 in. Duct Tee with Crimp

Part #SHMT26XUU  |  Manufacturer Part #RX70080606

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tapered tee
  • Tapered design for improved airflow
  • Galvanized steel with rolled collars
  • Manufacturer may vary based on your location

Documents

Specifications

Gauge: 26

Inside Diameter: 8 in

Inside Diameter 2: 6 in

Inside Diameter 3: 6 in

Material: Galvanized Steel

With Crimp: Yes