6 in. Electrogalvanized Fast Clamp Sway Brace

Part #B1000EGUH  |  Item #3573981  |  Manufacturer Part #Y380012060E

Fits Pipe Size:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built-in visual verification of correct installation
  • Assembled and ready for installation
  • No threading require of bracing pipe
  • For Bracing pipe against sway and seismic disturbance

Specifications

Coating: Electro-galvanized

FM Approved: No

Fits Pipe Size: 6 in

Height: 3 in

Length: 9-887/1000 in

Material: Carbon Steel

UL Listed: No

Weight: 1-9/20

Width: 7-613/1000 in