6 in. Flanged Copper Companion
6 in. Flanged Copper Companion
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- When properly crimped a unique in N in witness mark is clearly visible
- Lead-free
- NIBCO® Press System is a registered trademark of NIBCO INC.
- Flange powder-coating creates a barrier between the steel and copper, preventing galvanic corrosion
- For use with ASTM B88 Copper Tube
- Dezincification resistant
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B75, ASTM A515
- Application:
- Commercial, Residential
- Clean Bagged:
- Yes
- Coating:
- Powder Coated
- End Connection 1:
- Female Sweat
- End Connection 2:
- Flanged
- End Connections:
- Female Sweat x Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Companion Flange
- Flange Type:
- Companion
- Height:
- 4-4/25 in
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11 in
- Material:
- Copper
- Maximum Temperature:
- 275
- Media:
- Water, Air, Vacuum
- NSF:
- NSF/ANSI 372
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Product Type:
- Part
- Recommended Valve Application:
- Potable Water
- Schedule Class:
- 150
- Size:
- 6 in
- Type:
- N672U
- Waterworks Application:
- Potable Water
- Weight:
- 22.38 lb