6 in. Galvanized Steel Duct Cap in Round Duct

Part #SHMREC30U  |  Manufacturer Part #5341.06-30

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 6 in

Duct Shape: Round

Gauge: 30

Height: 6 in

Length: 6 in

Material: Galvanized Steel

Width: 6 in