6 in. Galvanized Steel Starting Collar in Round Duct
6 in. Galvanized Steel Starting Collar in Round Duct
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Galvanized steel, riveted construction
- Long tabbed ends for ease of use
- Ductboard collar with damper
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- R value:
- R4
- Vent Duct Shape:
- Round