6 in. Gasket CL150 C907 PVC Stop Coupling
Blue Brute® 6 in. Gasket CL150 C907 PVC Stop Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 48-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Bottle-tight Joints
- Thicker Bell For A More Robust Fitting
- Accepts Cast-iron Sized Pvc Pipe
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Smooth Glass Like Finish Reduces Friction Losses And Eliminates The Tuberculation Common In Iron Pipes
- Maintains Water Quality And Reduces Costs
- Made From 4000 Psi Hdb Pvc Compound
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336
- Application:
- Municipal, Fire Protection, Sewage, Industrial, Irrigation
- Clean Bagged:
- No
- Collection:
- Blue Brute®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Coupling
- Schedule Class:
- C900