6 in. Gasket x Spigot SDR 35 PVC Adapter for C900 Pipe
This product has been replaced by
Manufacturer Part #274037
6 in. Gasket x Spigot SDR 35 PVC Adapter for C900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Injection molded
Documents
Specifications
- ASTM:
- ASTM C-900
- Application:
- Sewer, PVC Pipe
- Clean Bagged:
- No
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Sewer
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 6.9 psi
- Schedule Class:
- SDR35