6 in. Grooved 300# Domestic Carbon Steel Weldolet

A036319

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • High strength, low cost forged threaded and grooved line of fittings

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
6 in
Fitting Type
Weldolet
Material
Carbon Steel
Maximum Pressure
300 psi
Origin
Domestic
Outlet Size In
6
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday