6 in. Hub Straight and DWV PVC 90 Degree Elbow

You last purchased this on
 

6 in. Hub Straight and DWV PVC 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

6 in. Hub Straight and DWV PVC 90 Degree Elbow

  • Fast #
  • Part #SP300060
  • Item #4501223
  • Manufacturer Part #P300-060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC DWV
NSF:
NSF 14
NSF Certified:
Yes
Weight:
4-3/100 lb