6 in. IPS 250# Fabricated Straight SDR 7 HDPE 90 Degree Elbow 5-Piece
6 in. IPS 250# Fabricated Straight SDR 7 HDPE 90 Degree Elbow 5-Piece
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Package Quantity:
- Count of 5
- Pressure Class:
- 250#
- Schedule Class:
- SDR 7