6 in. IPS Butt Fusion 335# Straight DR 7 HDPE 45 Degree Elbow

Part #PEI7B4U

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Pressure Class: 335#

Schedule Class: DR 7

UL Listed: No