6 in. IPS Butt Fusion Straight DR 9 HDPE Tee

Part #PEI9BFMTU  |  Item #1757247

$ 90.21 EACH
(Pricing is for 6 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #PEI9BFMTUItem #1757247

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.21 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #PEI9BTKItem #1757503

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.33 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #PEI9BTMItem #1757506

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.06 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #PEI9BTPItem #1757510Mfr. Part #10002073

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.42 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Schedule Class: DR 9