6 in. IPS DR 7 Straight HDPE Cap

Part #PEI7BCAPU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Schedule Class: DR 7