6 in. IPS x Mechanical Joint Straight DR 11 HDPE Adapter (Less Accessories)

PEI11MJAU

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
Clean Bagged
No
End Connection 2
Mechanical Joint
End Connections
IPS x Mechanical Joint
FM Approved
No
Fitting Size 2
6 in
Fitting Type
Straight
IAPMO Listed
No
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday